Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Crimp Termination Only, 14 AWG, Copper

  • Mfr # T2030002025-000

  • Zoro # G001010210


product price: $0.51
/ea
Sold in multiples of 200 for $102.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Contact Material
Copper
Contact Type
Pin
Current Rating
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2030002025-000
Zoro #
G001010210
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Contact Type
Pin
Current Rating
16 A
Contact Finish
Silver Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.