
CEW-1C-24A = HALF 10A.1POLE.SI
Mfr # 1617087-7
Zoro # G001037293
product price: $1,055.99
/ea
Sold in multiples of 10 for $10,559.90
Free Shipping & Returns
Key Features
Enclosure Type
Hermetically Sealed
Coil Polarity Protection Diode
Without
Coil Latching
Without
Contact Arrangement
1 Form C, SPDT, 1 C/O
Relay Type
Military/Aerospace High Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1617087-7
Zoro #
G001037293
UPC #
-
Country of Origin
United States
Details
Enclosure Type
Hermetically Sealed
Coil Polarity Protection Diode
Without
Coil Latching
Without
Contact Arrangement
1 Form C, SPDT, 1 C/O
Relay Type
Military/Aerospace High Performance
Coil Power Rating (DC)
1003 mW
Coil Voltage Rating
26.5 VDC
Coil Resistance
700 Ω
Termination Type
Solder Hook Terminals
Input Voltage
26.5 VDC
Coil Suppression Diode
Without
Actuating System
DC
Shock
100G's, 6ms
Contact Current Rating
10A
Vibration
20G's, 10 to 2000Hz
Coil Magnetic System
Non-Polarized, Monostable
Operating Temperature Range
-65 to 125°C
Transistor Driver
Without
Mounting Type
Panel Mount
MOSFET Driver
Without
Product Type
Relay
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.