Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONT.TW.LF.CRP.SNAP STRIP

  • Mfr # 1-583853-0

  • Zoro # G901066973


product price: $1.15
/ea
Sold in multiples of 7000 for $8,050.00

Key Features

Max. Single Wire Size
20 AWG
Min. Single Wire Size
24 AWG
Max. Insulation Dia.
0.06 in
Connection Material
Phosphor Bronze
Hole Center to Center
3.18 mm; 2.54 mm; 3.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-583853-0
Zoro #
G901066973
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
20 AWG
Min. Single Wire Size
24 AWG
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
15 µin

Details

Item
Contact
Connection Material
Phosphor Bronze
Hole Center to Center
3.18 mm; 2.54 mm; 3.96 mm
Terminal Type
Crimp
Terminal Finish
Gold Flash
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.