Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPC PSTD RCPT ASSY SZ 20-14 LF

  • Mfr # 1-213928-1

  • Zoro # G101040735


product price: $36.95
/ea
Sold in multiples of 192 for $7,094.40

Key Features

Length
1.776 in
Features
Panel Mount Feature
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Contacts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-213928-1
Zoro #
G101040735
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.776 in

Details

Item
Connector Assembly
Features
Panel Mount Feature
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Contacts
14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.