Zoro Homepage

DBL ROW (H) DIP TYPE WITH BOAR

  • Mfr # 3-292262-4

  • Zoro # G401044105


product price: $9.55
/ea
Sold in multiples of 720 for $6,876.00

Key Features

Min. Single Wire Size
28 AWG
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
Width
0.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-292262-4
Zoro #
G401044105
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
28 AWG
Width
0.358 in
Height
13.15 mm
Length
31 mm
Max. Single Wire Size
24 AWG
Contact Plating Thickness
1 µm
Max. Insulation Dia.
0.041 in

Details

Item
PCB Mount Header
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
Features
Shrouded
Color
Natural
Material
Nylon
Terminal Finish
Pre-Tin Plated
Hole Center to Center
1.5 mm
Number of Contacts
34
Current Rating
2 A
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connection Material
Brass
Wire Type
Discrete
Number of Rows
2
Contact Finish
Pre-Tin Plated
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.