
DIP SW 5 POSN W/TAPE AU
Mfr # 3-5435668-5
Zoro # G200966332
product price: $2.15
/eaSold in multiples of 4032 for $8,668.80
Key Features
Height
7.36 mm [ .29 in ]
Length
14.73 mm [ .58 in ]
Configuration (Pole-Throw)
Single Pole - Single Throw
Voltage Rating (VDC)
40
Housing Material
Polyester GF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-5435668-5
Zoro #
G200966332
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7.36 mm [ .29 in ]
Length
14.73 mm [ .58 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.