Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIP SWITCH GDH08SA04

  • Mfr # 1977830-4

  • Zoro # G600946170


product price: $3.49
/ea
Sold in multiples of 50 for $174.50

Key Features

Housing Material
Polyphenylene Sulfide (PPS)
Height
.093 in
Length
.444 in
Switch Type
DIP
Actuator Style
Recessed Rocker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977830-4
Zoro #
G600946170
UPC #
-
Country of Origin
Hong Kong

Dimensions

Height
.093 in
Length
.444 in

Details

Housing Material
Polyphenylene Sulfide (PPS)
Switch Type
DIP
Actuator Style
Recessed Rocker
Actuator Color
White
Voltage Rating
50 VDC
UL Flammability Rating
UL 94V-0
Contact Current Rating
.1 A
Auto-Insertable
No
Mounting Type
Surface Mount
Number of Switches
8
Low Profile
Yes
Product Type
Switch
Contact Base Material
Copper Alloy
Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Housing Color
Black
Centerline
.05 in
Solder Tail Contact Plating
Gold over Nickel
Number of Positions
8
Seal Type
Tape
Contact Mating Area Plating Material
Gold
Operating Temperature Range
-30 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.