
DIP SWITCH GDH10SATR04
Mfr # 1977831-5
Zoro # G800946192
product price: $4.99
/ea
Sold in multiples of 55 for $274.45
Key Features
Housing Material
Polyphenylene Sulfide (PPS)
Height
.093 in
Length
.544 in
Switch Type
DIP
Actuator Style
Recessed Rocker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1977831-5
Zoro #
G800946192
UPC #
-
Country of Origin
China
Dimensions
Height
.093 in
Length
.544 in
Details
Housing Material
Polyphenylene Sulfide (PPS)
Switch Type
DIP
Actuator Style
Recessed Rocker
Actuator Color
White
Voltage Rating
50 VDC
Sealed
Yes
UL Flammability Rating
UL 94V-0
Number of Switches
10
Number of Positions
10
Contact Current Rating
.1 A
Housing Color
Black
Low Profile
Yes
Operating Temperature Range
-30 to 85°C
Product Type
Switch
Centerline
.05 in
Seal Type
Tape
Auto-Insertable
No
Solder Tail Contact Plating
Gold over Nickel
Contact Mating Area Plating Material
Gold
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Copper Alloy
Mounting Type
Surface Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.