
DP 20P V/T DIP 15u Au 2.5 tails
Mfr # 2041441-2
Zoro # G801041391
product price: $3.69
/eaSold in multiples of 22 for $81.18
Key Features
Max. Temp.
85°C
Application
Signal
Finish
Nickel Plated
Material
Liquid Crystal Polymer
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2041441-2
Zoro #
G801041391
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Temp.
85°C
Application
Signal
Finish
Nickel Plated
Material
Liquid Crystal Polymer
Color
Black
Hole Center to Center
1 mm
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Number of Contacts
20
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connection Material
Brass
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.