Zoro Homepage

DRM10RA04=Rot Dip R/A

  • Mfr # 1825008-6

  • Zoro # G900967103


product price: $6.59
/ea
Sold in multiples of 15 for $98.85

Key Features

Code Type
BCD
Centerline
.1 in
Mounting Angle
Right Angle
Number of Positions
10
Sealed
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825008-6
Zoro #
G900967103
UPC #
-
Country of Origin
Japan

Details

Code Type
BCD
Centerline
.1 in
Mounting Angle
Right Angle
Number of Positions
10
Sealed
No
Termination Style
Printed Circuit Board
Actuator Style
Mini-Plastic Shaft
Switch Style
Rotary
Housing Material
Thermoplastic
Number of Switches
10
UL Flammability Rating
UL 94V-0
Solder Tail Contact Plating
Gold Flash over Nickel
Product Type
Switch
Illuminated
No
Contact Mating Area Plating Material
Gold Flash
Voltage Rating
20 VDC, 20 VAC
Mounting Type
Through Hole
Contact Base Material
Copper Alloy
Switch Type
Rotary DIP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.