Zoro Homepage

DYNAMIC 2100D HDR ASSY V 12P Y NATURAL

  • Mfr # 9-1318126-2

  • Zoro # G500940179


product price: $5.39
/ea
Sold in multiples of 26 for $140.14

Key Features

Color
Natural
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1318126-2
Zoro #
G500940179
UPC #
-
Country of Origin
China

Dimensions

Width
0.519 in
Height
17.79 mm
Length
17.7 mm

Details

Item
Connector
Color
Natural
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Series
2000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Material
Glass-Filled Polyester
For Use With
Receptacle Housing
Hole Center to Center
0.098 in
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Connector Type
Header
Green Environmental Attribute
Halogen Free
Contact Finish
Gold Plated
Contact Type
Tab
Current Rating
5 A
Number of Rows
2
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.