Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-3400F HDR ASSY 20P H

  • Mfr # 917251-5

  • Zoro # G300939915


product price: $5.65
/ea
Sold in multiples of 14 for $79.10

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
15 A
Series
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917251-5
Zoro #
G300939915
UPC #
-
Country of Origin
Japan

Dimensions

Width
1.32 in
Height
31.59 mm
Length
22.64 mm

Details

Item
Connector
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
15 A
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing
Green Environmental Attribute
Halogen Free
Features
Shrouded
Connector Type
Header
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Hole Center to Center
0.149 in
Material
Glass-Filled Polyester
Contact Finish
Tin Plated
Number of Rows
4
Number of Contacts
20
Contact Type
Tab
Current Rating
15 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.