E STACK PIANO 2P G SHORT SEAL T&R PD OFF

  • Mfr # 5-2319764-6

  • Zoro # G800979794


product price:  $3.15
/ea
Sold in multiples of 700 for $2,205.00

Key Features

Length
.196 in
Height
.197 in
Solder Tail Contact Plating
Gold Flash over Nickel
Number of Positions
2
Voltage Rating
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-2319764-6
Zoro #
G800979794
UPC #
-
Country of Origin
China

Dimensions

Length
.196 in
Height
.197 in

Details

Solder Tail Contact Plating
Gold Flash over Nickel
Number of Positions
2
Voltage Rating
24 VDC
Mounting Type
Surface Mount
Sealed
Yes
Operating Temperature Range
-20 to 85°C
Switch Type
DIP Switch
Housing Color
Black
Actuator Style
Piano (Side Actuated)
Seal Type
Tape
Shunt Type
DIP
Mounting Angle
Vertical
Centerline
.1 in
Actuator Color
White
Housing Material
High Temperature Nylon
Number of Switches
2
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Mating Area Plating Material
Gold Flash
Product Type
Switch

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.