EMIX CONN. 1.5MM PITCH HDR R/A 13P

  • Mfr # 6-1775444-3

  • Zoro # G200939237


product price:  $0.92
/ea
Sold in multiples of 1000 for $920.00

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Width
0.2756 in
Height
4.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1775444-3
Zoro #
G200939237
UPC #
-
Country of Origin
United States

Dimensions

Width
0.2756 in
Height
4.45 mm
Length
21 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Material
Thermoplastic
Features
Partially Shrouded
Max. Temp.
105°C
Connection Material
Brass
Contact Finish
Tin Plated
Contact Type
Pin
Number of Rows
1
Current Rating
3 A
Number of Contacts
13
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.