EMIX CONN. 1.5MM PITCH HDR R/A 14P

  • Mfr # 6-1775444-4

  • Zoro # G100939245


product price: $0.89
/ea
Sold in multiples of 1000 for $890.00

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3 A
Width
0.2756 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1775444-4
Zoro #
G100939245
UPC #
-
Country of Origin
United States

Dimensions

Width
0.2756 in
Height
4.45 mm
Length
22.5 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Features
Partially Shrouded
Terminal Type
Surface Mount
Max. Temp.
105°C
Material
Thermoplastic
Hole Center to Center
1.5 mm
Contact Type
Pin
Number of Contacts
14
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
3 A
Flammability Rating
UL 94 V-0
Terminal Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.