Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMIX CONN. 1.5MM PITCH HDR V/T 13P

  • Mfr # 6-1775443-3

  • Zoro # G700938860


product price: $0.83
/ea
Sold in multiples of 800 for $664.00

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Width
0.236 in
Height
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1775443-3
Zoro #
G700938860
UPC #
-
Country of Origin
United States

Dimensions

Width
0.236 in
Height
5 mm
Length
21 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connection Material
Brass
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Features
Partially Shrouded
Material
Thermoplastic
Number of Rows
1
Number of Contacts
13
Current Rating
3 A
Contact Type
Pin
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.