Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EP Header Asy Shrouded 10 Pos GW

  • Mfr # 1-1744427-0

  • Zoro # G801040295


product price: $1.15
/ea
Sold in multiples of 76 for $87.40

Key Features

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Length
42.85 mm
Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1744427-0
Zoro #
G801040295
UPC #
-
Country of Origin
China

Dimensions

Length
42.85 mm
Height
12 mm
Contact Plating Thickness
1 µm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
For Use With
Receptacle Assembly
Features
Shrouded
Terminal Type
Through Hole - Solder
Color
Natural
Connection Material
Brass
Hole Center to Center
3.96 mm
Material
Nylon
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Number of Contacts
10
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
8 A
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.