Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .110 PIGGY-BACK REC 22-18 AWG BR

  • Mfr # 62003-1

  • Zoro # G900979601


product price: $0.25
/ea
Sold in multiples of 4000 for $1,000.00

Key Features

Insulation Type
Non-Insulated
Wire Range
0.32 to 0.82 mm²
Connection Type
F-Crimp
Overall Length
0.6 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62003-1
Zoro #
G900979601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.6 in

Details

Insulation Type
Non-Insulated
Wire Range
0.32 to 0.82 mm²
Connection Type
F-Crimp
Seam
Open
Connection Material
Brass
Features
Wire Insulation Support
Terminal Type
Quick Connect Tab & Receptacle
Wire Type
Stranded, Discrete Wire
Standards
CSA Certified; UL Rating
Application
Wire & Cable
Contact Plating Material
Unplated
Insulation Dia
0.06 to 0.1 in
Terminal Orientation
Piggyback

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.