
FASTON .110 RECEPTACLE 20-16 AWG PTPBR
Mfr # 62050-1
Zoro # G300966980
product price: $0.10
/eaSold in multiples of 9000 for $900.00
Key Features
Wire Size
20 - 16 AWG
Overall Length
.635 in
Terminal Type
Receptacle
Contact Base Material
Brass
Wire/Cable Type
Discrete Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62050-1
Zoro #
G300966980
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
20 - 16 AWG
Overall Length
.635 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.01 in
Mating Tab Width
.11 in
Accepts Wire Insulation Diameter Range
.12 - .14 in
Wire Insulation Diameter (Max)
.14 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.