
FASTON 187 (4.8 MM) TAB 22-18 AWG TPBR
Mfr # 42490-3
Zoro # G300941321
product price: $0.12
/eaSold in multiples of 5000 for $600.00
Key Features
Wire Range
22 to 18 AWG
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Overall Length
0.675 in
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42490-3
Zoro #
G300941321
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.675 in
Details
Wire Range
22 to 18 AWG
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Seam
Open
Wire Type
Stranded, Discrete Wire
Features
Wire Insulation Support
Standards
CSA Certified; UL Rating
Connection Material
Brass
Terminal Type
Quick Connect Tab
Application
Wire & Cable
Insulation Dia
0.08 to 0.12 in
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.