Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 187 RECEPTACLE 20-16 AWG TPBR

  • Mfr # 42566-2

  • Zoro # G400966422


product price: $0.29
/ea
Sold in multiples of 500 for $145.00

Key Features

Wire Size
.51-1.31 mm2
Overall Length
.633 in
Terminal Type
Receptacle
Mating Tab Width
.187 in
Disconnect Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42566-2
Zoro #
G400966422
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.51-1.31 mm2
Overall Length
.633 in
Mating Tab Width
.187 in
Wire Insulation Diameter (Max)
.13 in
Accepts Wire Insulation Diameter Range
.09 - .13 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.012 in

Details

Terminal Type
Receptacle
Disconnect Type
Quick Connect
Wire/Cable Type
Discrete Wire
Plating Material
Tin
Fully Insulated
No
Terminates To
Wire & Cable
FASTON
Yes
Wire Insulation Support
With
CSA Certified
Yes
Connection Capacity
Single
Insertion Force
Low
Terminal & Splice Style
Receptacle
Contact Base Material
Brass
Line
Premier
Discrete Wire Type
Stranded
Mating Retention Type
Dimple
Crimp Type
F-Crimp
Terminal Orientation
Straight
UL Rating
Listed
Barrel Type
Open

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.