Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 FLAG REC 18-14 AWG TPBR

  • Mfr # 60419-2

  • Zoro # G000966693


product price: $0.35
/ea
Sold in multiples of 268 for $93.80

Key Features

Wire Size
.82-2.08 mm2
Terminal Type
Receptacle
Connection Capacity
Single
Mating Tab Width
.25 in
CSA Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60419-2
Zoro #
G000966693
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.82-2.08 mm2
Mating Tab Width
.25 in
Wire Insulation Diameter (Max)
.14 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in
Plating Thickness
40 µin
Accepts Wire Insulation Diameter Range
.09 - .14 in

Details

Terminal Type
Receptacle
Connection Capacity
Single
CSA Certified
Yes
Wire/Cable Type
Discrete Wire
Discrete Wire Type
Stranded
Wire Insulation Support
With
Disconnect Type
Quick Connect
Mating Retention Type
Dimple
Insertion Force
Normal
UL Rating
Listed
Plating Material
Tin
Terminal & Splice Style
Receptacle
Contact Base Material
Brass
Crimp Type
F-Crimp
Barrel Type
Open
FASTON
Yes
Fully Insulated
No
Terminal Orientation
Flag

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.