Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 PIGGY-BACK REC 18-14 AWG TPBR

  • Mfr # 160739-2

  • Zoro # G400966118


product price: $0.37
/ea
Sold in multiples of 1500 for $555.00

Key Features

Wire Size
18 - 14 AWG
Overall Length
.791 in
Terminal Type
Tab & Receptacle
Disconnect Type
Quick Connect
CSA Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160739-2
Zoro #
G400966118
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
18 - 14 AWG
Overall Length
.791 in
Receptacle Stock Thickness
.015 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.118 - .169 in
Wire Insulation Diameter (Max)
.169 in

Details

Terminal Type
Tab & Receptacle
Disconnect Type
Quick Connect
CSA Certified
Yes
Operating Temperature Range
105 °C
Terminates To
Wire & Cable
Connection Capacity
Single
Terminal Orientation
Piggyback
UL Rating
Listed
Crimp Type
F-Crimp
Discrete Wire Type
Stranded
Plating Material
Tin
Fully Insulated
No
FASTON
Yes
Barrel Type
Open
Wire/Cable Type
Discrete Wire
Contact Base Material
Brass
Insertion Force
Normal
Wire Insulation Support
With
Mating Retention Type
Dimple
Terminal & Splice Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.