
FASTON 250 REC 0.5-1.5 MM2 ELECTROTPPHBZ
Mfr # 6-160432-0
Zoro # G600979673
product price: $0.14
/eaSold in multiples of 7000 for $980.00
Key Features
Wire Range
20 to 15 AWG
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Overall Length
0.748 in
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6-160432-0
Zoro #
G600979673
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
0.748 in
Details
Wire Range
20 to 15 AWG
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Seam
Open
Connection Material
Phosphor Bronze
Standards
CSA Certified; UL Rating
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Terminal Type
Quick Connect Receptacle
Insulation Dia
0.09 to 0.13 in
Terminal Orientation
Straight
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.