Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 RECEPTACLE 14-10 AWG TPBR

  • Mfr # 61227-1

  • Zoro # G900966298


product price: $0.28
/ea
Sold in multiples of 341 for $95.48

Key Features

Wire Size
2.08-5.26 mm2
Overall Length
.815 in
Terminal Type
Receptacle
Fully Insulated
No
CSA Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61227-1
Zoro #
G900966298
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
2.08-5.26 mm2
Overall Length
.815 in
Receptacle Stock Thickness
.018 in
Accepts Wire Insulation Diameter Range
.15 - .2 in
Wire Insulation Diameter (Max)
.2 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in
Plating Thickness
80 µin

Details

Terminal Type
Receptacle
Fully Insulated
No
CSA Certified
Yes
Wire Insulation Support
With
Discrete Wire Type
Stranded
Crimp Type
F-Crimp
Terminates To
Wire & Cable
Line
Premier
Disconnect Type
Quick Connect
Plating Material
Tin
Connection Capacity
Single
Contact Base Material
Brass
Barrel Type
Open
FASTON
Yes
Terminal & Splice Style
Receptacle
Terminal Orientation
Straight
Insertion Force
Normal
UL Rating
Listed
Wire/Cable Type
Discrete Wire
Mating Retention Type
Dimple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.