Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 RECEPTACLE 22-18 AWG TPBR

  • Mfr # 170183-2

  • Zoro # G900965604


product price: $0.11
/ea
Sold in multiples of 5000 for $550.00

Key Features

Wire Size
22 - 18 AWG
Overall Length
.748 in
Terminal Type
Receptacle
Mating Tab Thickness
.032 in
UL Rating
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170183-2
Zoro #
G900965604
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 - 18 AWG
Overall Length
.748 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.13 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.016 in
Accepts Wire Insulation Diameter Range
.09 - .13 in

Details

Terminal Type
Receptacle
UL Rating
Listed
Contact Base Material
Brass
Terminates To
Wire & Cable
Discrete Wire Type
Stranded
Operating Temperature Range
59 95 °F
Barrel Type
Open
Insertion Force
Normal
Disconnect Type
Quick Connect
Wire Insulation Support
With
Mating Retention Type
Dimple
Terminal Orientation
Straight
Connection Capacity
Single
Plating Material
Tin
Wire/Cable Type
Discrete Wire
Terminal & Splice Style
Receptacle
CSA Certified
Yes
Fully Insulated
No
FASTON
Yes
Crimp Type
F-Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.