Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 TERMINAL REC 14-12 AWG TPBR

  • Mfr # 41829-1

  • Zoro # G900926940


product price: $0.51
/ea
Sold in multiples of 169 for $86.19

Key Features

Wire Range
2.1 to 3.31 mm²
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Overall Length
0.815 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41829-1
Zoro #
G900926940
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.815 in

Details

Wire Range
2.1 to 3.31 mm²
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Seam
Open
Standards
CSA Certified; UL Rating
Terminal Type
Quick Connect Receptacle
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Application
Wire & Cable
Contact Plating Material
Tin
Insulation Dia
0.16 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.