
FCA-410-1621M - M83536/16-021M
Mfr # 1-1617754-9
Zoro # G600983373
product price: $581.99
/ea
Free Shipping & Returns
Key Features
Shock
200G's, 6ms
Coil Resistance
290 Ω
Vibration
30G's, 10 to 3000Hz
Mounting Type
Raised Vertical Flange Mount
Coil Suppression Diode
With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1617754-9
Zoro #
G600983373
UPC #
-
Country of Origin
India
Details
Shock
200G's, 6ms
Coil Resistance
290 Ω
Vibration
30G's, 10 to 3000Hz
Mounting Type
Raised Vertical Flange Mount
Coil Suppression Diode
With
Relay Type
Military/Aerospace Mid-Range
Auxiliary Contacts
Without
Coil Voltage Rating
28 VDC
Operating Temperature Range
-70 to 125°C
Coil Magnetic System
Polarized, Monostable
Contact Base Material
Silver Cadmium Oxide
Back EMF Suppression
With
Actuating System
DC
Terminal Plating
Tin-Lead
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Product Type
Relay
Terminal Configuration
Solder Hook
Contact Current Rating
10A
Enclosure Type
Hermetically Sealed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.