Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 110 REC 24-20AWG TPBR

  • Mfr # 1217281-2

  • Zoro # G100965879


product price: $0.13
/ea
Sold in multiples of 9000 for $1,170.00

Key Features

Wire Size
.2-.51 mm2
Overall Length
.55 in
Terminal Type
Receptacle
FASTON
Yes
Accepts Wire Insulation Diameter Range
.0499 - .0799 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217281-2
Zoro #
G100965879
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.2-.51 mm2
Overall Length
.55 in
Accepts Wire Insulation Diameter Range
.0499 - .0799 in
Receptacle Stock Thickness
.01 in
Wire Insulation Diameter (Max)
2.03 mm
Mating Tab Thickness
.032 in
Mating Tab Width
.11 in
Locking Lance Height
1.07 mm

Details

Terminal Type
Receptacle
FASTON
Yes
Terminal Orientation
Straight
Connection Capacity
Single
Wire/Cable Type
Regular Wire
Operating Temperature Range
-40 130 °C
Terminates To
Wire & Cable
Crimp Type
F-Crimp
Fully Insulated
No
Contact Base Material
Brass
Disconnect Type
Quick Disconnect Pin
Plating Material
Pre-Tin
Discrete Wire Type
Stranded
Terminal & Splice Style
Receptacle
Mating Retention Type
Dimple
Barrel Type
Open
Insertion Force
Normal
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.