Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 TAB 0.5-1.0MM2 TPBR

  • Mfr # 160859-2

  • Zoro # G000941492


product price: $0.25
/ea
Sold in multiples of 3500 for $875.00

Key Features

Insulation Type
Non-Insulated
Connection Type
F-Crimp
Wire Range
20 to 17 AWG
Overall Length
1.1 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160859-2
Zoro #
G000941492
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1.1 in

Details

Insulation Type
Non-Insulated
Connection Type
F-Crimp
Wire Range
20 to 17 AWG
Seam
Open
Wire Type
Regular Wire
Features
Wire Insulation Support
Connection Material
Brass
Application
Wire & Cable
Terminal Type
Quick Disconnect Tab
Insulation Dia
0.055 to 0.09 in
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.