Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 312 REC 1-2.5MM2 TPBR

  • Mfr # 180373-2

  • Zoro # G200966097


product price: $0.23
/ea
Sold in multiples of 3000 for $690.00

Key Features

Wire Size
17 - 13 AWG
Overall Length
.728 in
Terminal Type
Receptacle
Terminates To
Wire & Cable
Plating Thickness
1 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180373-2
Zoro #
G200966097
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.728 in
Plating Thickness
1 µm
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.312 in
Accepts Wire Insulation Diameter Range
.098 - .15 in

Details

Terminal Type
Receptacle
Terminates To
Wire & Cable
Connection Capacity
Single
Insertion Force
Normal
Disconnect Type
Quick Disconnect
Plating Material
Tin
FASTON
Yes
Terminal Orientation
Flag
Barrel Type
Open
Contact Base Material
Brass
Fully Insulated
No
Crimp Type
F-Crimp
Terminal & Splice Style
Receptacle
Mating Retention Type
Locking Lance
Wire/Cable Type
Regular Wire
Operating Temperature Range
-22 221 °F
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.