Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, PCB Relay, 16, Pin

  • Mfr # 1423155-5

  • Zoro # G300973292


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Pin
Number of Pins
16
Coil Voltage
125V DC
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423155-5
Zoro #
G300973292
UPC #
-
Country of Origin
United States

Dimensions

Length
1.772 in
Width
1.722 in
Height
4.64 in
Dimensions (L x W x H) (Approximate)
45 x 45 x 109 mm

Details

Item
PCB Relay
Mounting Style
Socket
Electrical Connection
Pin
Number of Pins
16
Coil Voltage
125V DC
Contact Form
SPDT
Operating Temperature Range
0 to 60°C
Contact Arrangement
1 Form C, SPDT, 1 C/O
Input Voltage
125 VDC
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.