Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.16.STO.2.21.G-F

  • Mfr # 1-1102295-9

  • Zoro # G300946289


product price: $35.15
/ea
Sold in multiples of 3 for $105.45

Key Features

Color
Gray
Length
93.5 mm [ 3.68 in ]
Material
Aluminum
Width
43 mm [ 1.69 in ]
Height
60 mm [ 2.36 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102295-9
Zoro #
G300946289
UPC #
-
Country of Origin
Czechia

Dimensions

Length
93.5 mm [ 3.68 in ]
Width
43 mm [ 1.69 in ]
Height
60 mm [ 2.36 in ]
Product Size
6
Thread Size
PG21

Details

Color
Gray
Material
Aluminum
Entry Style
Top
Locking Device Location
Bottom
Locking Device Type
Clip Bolt
Accessory Type
Hood
Corrosion Protected
No
HTS Housings and Hoods
Yes
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.