Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD90 44 POS GMT ASY PLUG

  • Mfr # 211675-4

  • Zoro # G301068003


product price: $220.99
/ea
Sold in multiples of 36 for $7,955.64
Free Shipping & Returns

Key Features

Finish
Gold Plated
Material
Brass
Number of Contacts
44
Connector Type
Plug
Connector Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211675-4
Zoro #
G301068003
UPC #
-
Country of Origin
United States

Details

Item
Connector
Finish
Gold Plated
Material
Brass
Number of Contacts
44
Connector Type
Plug
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.