HDR ASY VERT NO KEY STR TAIL

  • Mfr # 5787444-1

  • Zoro # G900939742


product price:  $5.79
/ea
Sold in multiples of 13 for $75.27

Key Features

Application
Power, Signal
Current
7 A
Maximum Operating Temperature
70 Degrees C
Hole Center to Center
5 mm
Max. Temp.
70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5787444-1
Zoro #
G900939742
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
2.54 µm

Details

Item
Wire Connector
Application
Power, Signal
Current
7 A
Maximum Operating Temperature
70 Degrees C
Hole Center to Center
5 mm
Max. Temp.
70°C
Connector Type
Plug
Current Rating
7 A
Number of Contacts
5
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.