PCB, PCB Relay, 5 A, Pin

  • Mfr # 1617037-9

  • Zoro # G700973526


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
5 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617037-9
Zoro #
G700973526
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
5 A
Contact Form
DPDT
Actuating System
DC
Coil Power Rating (DC)
1003 mW
Transistor Driver
Without
MOSFET Driver
Without
Coil Latching
Without
Coil Resistance
700 Ω
Input Voltage
26.5 VDC
Coil Polarity Protection Diode
Without
Coil Magnetic System
Non-Polarized, Monostable
Shock
100G's, 6ms
Vibration
20G's, 10 to 2000Hz
Coil Suppression Diode
Without
Enclosure Type
Hermetically Sealed
Contact Current Rating
5A
Contact Arrangement
2 Form C, DPDT, 2 C/O
Relay Type
Military/Aerospace High Performance
Operating Temperature Range
-65 to 125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.