Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IDC LOW PRO HDR 40P VERT BLUE

  • Mfr # 3-1761603-3

  • Zoro # G600938809


product price: $6.99
/ea
Sold in multiples of 11 for $76.89

Key Features

Type
Header
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1761603-3
Zoro #
G600938809
UPC #
-
Country of Origin
China

Dimensions

Height
8.89 mm
Length
2.3 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
AMP-Latch Receptacle
Terminal Type
Through Hole
Connector Type
Header
Material
PBT
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Features
With Daisy Chain
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
1 A
Number of Contacts
40
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.