
IMP100S H V4P10C LG REW39 4.5
Mfr # 2007811-1
Zoro # G701067453
product price: $13.25
/eaSold in multiples of 6 for $79.50
Key Features
For Use With
Receptacle Assembly
Length
26.9 mm
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007811-1
Zoro #
G701067453
UPC #
-
Country of Origin
China
Dimensions
Length
26.9 mm
Width
0.819 in
Height
24.6 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.