Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 300 V, 12 AWG, Pin Termination

  • Mfr # 1-1546700-2

  • Zoro # G700983280


product price: $18.39
/ea
Sold in multiples of 4 for $73.56

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546700-2
Zoro #
G700983280
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
5.564 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.375 in
Color
Black
Number of Levels
1
Terminal Plating Material
Tin
Screw Material
Steel
Mounting Options
End Mounting Ears
Terminal Plating Finish
Bright
Number of Positions
13
Block Style
Turret (Insulated)
Mounting Angle
Vertical
UL Flammability Rating
UL 94V-0
Barrier Strip Style
Dual Barrier
Screw Head Type
Wire Clamp Combo Head
Housing Material
Thermoplastic
Connector Mounting Type
Panel
Terminal Material
Copper Alloy
Mounting Insert
Without
Top Hardware
Wire Clamp Combo Head
Screw Plating Material
Zinc Chromate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.