Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KC-12/12VDC=RELAY VACUUM SPDT

  • Mfr # 1-1618278-8

  • Zoro # G700973991


product price: $1,601.99
/ea
Sold in multiples of 11 for $17,621.89
Free Shipping & Returns

Key Features

Relay Type
High Voltage
High Voltage Connection (Coil)
Turret Terminals
Coil Voltage Rating
12 VDC
Product Type
Relay
Power Switching
Yes, No, Make Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1618278-8
Zoro #
G700973991
UPC #
-
Country of Origin
United States

Details

Relay Type
High Voltage
High Voltage Connection (Coil)
Turret Terminals
Coil Voltage Rating
12 VDC
Product Type
Relay
Power Switching
Yes, No, Make Only
Mounting Type
Threaded
Coil Resistance
48 Ω
Termination Style
Turret Terminals
Contact Current Rating
30 A
Contact Arrangement
1 Form C, SPDT, 1 C/O, 1 Form B, SPST-NC, 1 N/C, 1 Form A, SPST-NO, 1 NO
Contact Voltage Rating
15 kVDC
RF Rated
Yes
Economizer
Without
Voltage (Max)
20000 VDC, 35000 VDC, 15000 VDC, 50000 VDC, 10000 VDC, 7500 VDC, 12000 VDC, 1800 VDC, 30000 VDC, 25000 VDC, 70000 VDC, 5000 VDC, 2200 VDC, 8000 VDC, 3500 VDC
High Voltage Connection (Power)
Bifurcated Terminals

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.