Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNIFE DISCONNECT N PIDG 22-16

  • Mfr # 320555

  • Zoro # G400947520


product price: $1.29
/ea
Sold in multiples of 75 for $96.75

Key Features

Insulated
Yes
Wire Insulation Support
With
Plating Material
Tin, Copper
Support Style
Insulation Support
Wire Insulation Diameter (Max)
.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320555
Zoro #
G400947520
UPC #
-
Country of Origin
United States

Dimensions

Wire Insulation Diameter (Max)
.125 in
Wire Insulation Diameter
.08 .125 in

Details

Insulated
Yes
Wire Insulation Support
With
Plating Material
Tin, Copper
Support Style
Insulation Support
Barrel Color
Red
Insulation Sleeve Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.