KNIFE DISCONNECT PIDG 16-14

  • Mfr # 8-32448-1

  • Zoro # G200946556


product price:  $4.55
/ea
Sold in multiples of 40 for $182.00

Key Features

Plating Material
Tin, Copper
Support Style
Insulation Support
Insulation Sleeve Material
Nylon
Insulated
Yes
Barrel Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-32448-1
Zoro #
G200946556
UPC #
-
Country of Origin
United States

Dimensions

Wire Insulation Diameter (Max)
.17 in

Details

Plating Material
Tin, Copper
Support Style
Insulation Support
Insulation Sleeve Material
Nylon
Insulated
Yes
Barrel Color
Blue

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.