Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 4-1393110-4

  • Zoro # G700975759


product price: $39.69
/ea
Sold in multiples of 4 for $158.76

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
120V AC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393110-4
Zoro #
G700975759
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.905 in
Product Length
1.53 in
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
120V AC
Current Rating
10 A
Contact Material
AgCdO
Power Relay Type
Industrial Panel Plug-In
Contact Current Rating (Max)
10A
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature (Max)
55°C
Operating Temperature Range
-40 to 55°C
Actuating System
AC
Contact Arrangement
1 Form C (CO)
Contact Number of Poles
1
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Resistance
100 MΩ
Environmental Category of Protection
RTI
Coil Power Rating Class
2 to 3 VA
Coil Magnetic System
Monostable, AC
Environmental Ambient Temperature Class
50 to 70°C
Coil Resistance
1700 Ω
Coil Power Rating AC
2 VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.