Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 3-1393115-4

  • Zoro # G600975569


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393115-4
Zoro #
G600975569
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in
Product Width
1.405 in
Product Height
2.157 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Arrangement
2 Form C (CO)
Actuating System
DC
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Environmental Ambient Temperature Class
50 to 70°C
Operating Temperature Range
-45 to 70°C
Coil Resistance
120 Ω
Contact Limiting Continuous Current
10A
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Coil Special Features
Magnetic Latching
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Coil Power Rating DC
1200 mW
Contact Current Rating (Max)
10A
Environmental Category of Protection
RTI
Environmental Ambient Temperature (Max)
70°C
Contact Current Class
5 to 10 A, 16 A
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
10A
Contact Limiting Short-Time Current
10A
Power Relay Type
Industrial Panel Plug-In
Contact Number of Poles
2
Contact Limiting Making Current
10A
Contact Switching Load (Min)
300mA @ 12V
Coil Magnetic System
Bistable, 1 Coil

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.