Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Bracket, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 3-1393115-7

  • Zoro # G300975470


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393115-7
Zoro #
G300975470
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.55 in
Product Height
2.157 in
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
Contact Limiting Short-Time Current
10A
Coil Power Rating DC
1600 mW
Environmental Category of Protection
RTI
Contact Switching Load (Min)
300mA @ 12V
Coil Resistance
90 Ω
Actuating System
DC
Contact Current Rating (Max)
10A
Contact Limiting Breaking Current
10A
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Current Class
5 to 10 A, 16 A
Coil Magnetic System
Bistable, 2 Coils
Environmental Ambient Temperature Class
0 to 50°C
Environmental Ambient Temperature (Max)
50°C
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Operating Temperature Range
-45 to 50°C
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Contact Voltage Rating
240 VAC
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Coil Power Rating Class
1500 mW
Contact Arrangement
2 Form C (CO)
Coil Special Features
Magnetic Latching
Contact Limiting Continuous Current
10A
Contact Limiting Making Current
10A
Contact Number of Poles
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.