Panel Mount, Flange Mount, General Purpose Relay, 15 A, Quick Connect, Solder

  • Mfr # 7-1393116-9

  • Zoro # G000976517


product price:  $77.75
/ea
Sold in multiples of 2 for $155.50
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-1393116-9
Zoro #
G000976517
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.374 in
Product Length
1.52 in
Product Height
2.248 in
Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
50 to 60 mm
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V AC
Contact Material
AgCdO
Coil Resistance
72 Ω
Contact Number of Poles
3
Contact Voltage Rating
277 VAC
Environmental Category of Protection
RTI
Contact Current Class
10 to 20 A, 16 A
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current
15 A
Environmental Ambient Temperature Class
0 to 50°C
Operating Temperature Range
-45 to 45°C
Coil Magnetic System
Monostable, AC
Insulation Initial Resistance
100 MΩ
Contact Limiting Breaking Current
15 A
Actuating System
AC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Making Current
15 A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Continuous Current
15 A
Contact Arrangement
3 Form A (NO)
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Power Rating AC
2.8 VA
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Coil Power Rating Class
2 to 3 VA
Environmental Ambient Temperature (Max)
45°C
Contact Current Rating (Max)
15 A

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.