Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount, Panel Mount, General Purpose Relay, 15 A, Solder, Quick Connect

  • Mfr # 8-1393116-2

  • Zoro # G800977011


product price: $45.69
/ea
Sold in multiples of 4 for $182.76

Key Features

Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
15 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393116-2
Zoro #
G800977011
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Length
1.52 in
Width Class (Mechanical)
30 to 40 mm
Product Height
2.248 in
Height Class (Mechanical)
50 to 60 mm
Product Width
1.374 in

Details

Item
General Purpose Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
15 A
Contact Material
AgCdO
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Category of Protection
RTI
Contact Voltage Rating
277 VAC
Coil Special Features
UL Coil Insulation Class B
Coil Resistance
72 Ω
Environmental Ambient Temperature Class
0 to 50°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Continuous Current
15 A
Coil Power Rating AC
2.8 VA
Operating Temperature Range
-45 to 45°C
Insulation Initial Resistance
100 MΩ
Coil Power Rating Class
2 to 3 VA
Power Relay Type
Industrial Panel Plug-In
Contact Current Rating (Max)
15 A
Contact Current Class
16 A, 10 to 20 A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Number of Poles
3
Contact Limiting Short-Time Current
15 A
Contact Limiting Breaking Current
15 A
Contact Limiting Making Current
15 A
Environmental Ambient Temperature (Max)
45°C
Contact Switching Load (Min)
300mA @ 12V
Contact Arrangement
3 Form C (CO)
Actuating System
AC
Coil Magnetic System
Monostable, AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.