Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket, Panel Mount, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 3-1393117-2

  • Zoro # G200975532


product price: $34.25
/ea
Sold in multiples of 5 for $171.25

Key Features

Mounting Style
Bracket, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
6V AC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393117-2
Zoro #
G200975532
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.906 in
Product Width
1.531 in
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
40 to 50 mm
Product Height
1.405 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
6V AC
Current Rating
10 A
Contact Material
AgCdO
Actuating System
AC
Insulation Initial Resistance
100 MΩ
Coil Special Features
UL Coil Insulation Class B
Coil Power Rating Class
2 to 3 VA
Coil Power Rating AC
2 VA
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Making Current
10A
Operating Temperature Range
-45 to 55°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Resistance
6 Ω
Contact Switching Load (Min)
300mA @ 12V
Contact Current Rating (Max)
10A
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature (Max)
55°C
Contact Voltage Rating
240 VAC
Contact Number of Poles
2
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Category of Protection
RTI
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Magnetic System
Monostable, AC
Contact Limiting Short-Time Current
10A
Contact Current Class
5 to 10 A, 16 A
Contact Arrangement
2 Form C (CO)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.