Shop TE CONNECTIVITY

Panel Mount, Bracket, Plug-In Relay, 10 A, Quick Connect, Solder

  • Mfr # 6-1393118-3
  • Zoro # G700976008

product price: 
$
30.99
/ea
Sold in multiples of 3 for $92.97

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6-1393118-3
Zoro #
G700976008
UPC #
-
Country of Origin
China

Dimensions

Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
40 to 50 mm
Product Height
1.405 in
Product Length
1.906 in
Height Class (Mechanical)
30 to 40 mm
Product Width
1.531 in

Details

Item
Plug-In Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgCdO
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Making Current
10A
Operating Temperature Range
-45 to 55°C
Contact Limiting Short-Time Current
10A
Power Relay Type
Industrial Panel Plug-In
Actuating System
AC
Contact Switching Load (Min)
300mA @ 12V
Contact Arrangement
1 Form C (CO)
Contact Number of Poles
1
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Environmental Ambient Temperature (Max)
55°C
Coil Resistance
2250 Ω
Contact Current Rating (Max)
10A
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Current Class
5 to 10 A, 16 A
Coil Power Rating Class
2 to 3 VA
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Breaking Current
10A
Coil Magnetic System
Monostable, AC
Environmental Category of Protection
RTI
Coil Power Rating AC
2.1 VA
Contact Form
SPDT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.