Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 x 1.0 straight plug Pigtail Shld

  • Mfr # 1-2273006-3

  • Zoro # G900945347


product price: $31.19
/ea
Sold in multiples of 3 for $93.57

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Overall Outside Cable Diameter
.208 in
Contact Current Rating
4A
Operating Temperature Range
-30 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273006-3
Zoro #
G900945347
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Overall Outside Cable Diameter
.208 in
Cable Assembly Length
5000 mm
Thread Size
M8

Details

Housing Material
Plastic
Contact Current Rating
4A
Operating Temperature Range
-30 to 80°C
Shielded
Yes
Connector Color
Blue
Operating Voltage
30 VAC, 30 VDC
Insulation Material
PVC
LED
Without
Mounting Angle
Straight
Connector Type
Plug
Cable Color
Black
Assembly Type
Pigtail
Cable Assembly Type
M8 Pigtail
Configuration
Single-Ended
Wire Color
Brown, White, Blue, Black
Product Type
Cable Assembly
Number of Positions
4
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.